Two Handle Roman Tub Faucet in Oil Rubbed Bronze - Hand Relieved Trim Only
Slater Two Handle Roman Tub Faucet in Oil Rubbed Bronze - Hand Relieved Trim Only
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Industrial Handles
- Intended for use with Newport Brass rough valve item 1-502 as specified (Required Accessory)
- 6-7/16" (16.4 cm) spout height at outlet
- 7-7/8" (20.0 cm) spout reach (c-c)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Slater
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Handle Material:
- Metal
- Handle Type:
- Tri Spoke
- Height:
- 12 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 6-7/16 in
- Spout Type:
- Tubular, Gooseneck
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in