This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Aged Brass Wheel Handle

You last purchased this on
 
Newport Brass

Slater Two Handle Wall Mount Bathroom Sink Faucet in Aged Brass Wheel Handle

  • Fast #
  • Part #N3-2921/034
  • Item #7383290
  • Manufacturer Part #3-2921/034
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Slater Two Handle Wall Mount Bathroom Sink Faucet in Aged Brass Wheel Handle

  • Fast #
  • Part #N3-2921/034
  • Item #7383290
  • Manufacturer Part #3-2921/034
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Industrial Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • 8-11/16" (22.1 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Slater
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-63/100 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-7/16 in
Spout Reach:
8-11/16 in
Valve Body Material:
Brass
Vandal Resistant:
Yes
WaterSense Labeled:
Yes