This product requires certification to purchase.

Wall Mount Square Thermostatic Trim Plate with Double Hand Wheel Handle in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Slater Wall Mount Square Thermostatic Trim Plate with Double Hand Wheel Handle in Satin Bronze - PVD

  • Fast #
  • Part #N3-2923TS/10
  • Item #7381654
  • Manufacturer Part #3-2923TS/10
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Slater Wall Mount Square Thermostatic Trim Plate with Double Hand Wheel Handle in Satin Bronze - PVD

  • Fast #
  • Part #N3-2923TS/10
  • Item #7381654
  • Manufacturer Part #3-2923TS/10
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Industrial handle assembly for control valve
  • Intergrated volume control diverter for directed,variable water flow
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Slater
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Depth:
3-7/10 in
Escutcheon Height:
8-1/4 in
Escutcheon Width:
5-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No