Spray Hose for Newport Brass 2510-5103 Pull-Down Kitchen Faucet
Spray Hose for Newport Brass 2510-5103 Pull-Down Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 2510-5103 Pull-down Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose
- IAPMO Listed:
- No
- NSF Certified:
- No