This product requires certification to purchase.

Brass Tub Spout in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Sutton Brass Tub Spout in Satin Bronze - PVD

  • Fast #
  • Part #N3-669/10
  • Item #8592175
  • Manufacturer Part #3-669/10
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Sutton Brass Tub Spout in Satin Bronze - PVD

  • Fast #
  • Part #N3-669/10
  • Item #8592175
  • Manufacturer Part #3-669/10
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Sutton
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Spout Reach:
7-3/16 in
UL Listed:
No
WaterSense Labeled:
No