This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Flat Black Cross Handle

You last purchased this on
 
Newport Brass

Sutton Two Handle Widespread Bathroom Sink Faucet in Flat Black Cross Handle

  • Fast #
  • Part #N3-2441/56
  • Item #4075583
  • Manufacturer Part #3-2441/56
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Sutton Two Handle Widespread Bathroom Sink Faucet in Flat Black Cross Handle

  • Fast #
  • Part #N3-2441/56
  • Item #4075583
  • Manufacturer Part #3-2441/56
5 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • 6-13/16" (17.3 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Sutton
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-5/16 in
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
6-13/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
WaterSense Labeled:
Yes