1-7/8 in. Air Switch in Satin Bronze - PVD
Taft 1-7/8 in. Air Switch in Satin Bronze - PVD
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Soft touch air activated
- 6’ supply air hose
- U/L listed 120VAC -15 amp indoor use only outlet adapter
- 3/4" (1.9 cm) trim height
- 1-3/4" (4.4 cm) trim diameter
Documents
Specifications
- AMP:
- 15
- Collection:
- Taft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Diameter:
- 1-3/4 in
- Height:
- 3-7/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Yes
- Volts:
- 120V