This product requires certification to purchase.

Satin Brass - PVD Water Dispenser

You last purchased this on
 
Newport Brass

Taft Satin Brass - PVD Water Dispenser

  • Fast #
  • Part #N2940-5623/04
  • Item #7383782
  • Manufacturer Part #2940-5623/04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Taft Satin Brass - PVD Water Dispenser

  • Fast #
  • Part #N2940-5623/04
  • Item #7383782
  • Manufacturer Part #2940-5623/04
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Traditional lever handle design
  • Spout assembly with integral supply hoses
  • 6-3/4" (17.1 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Connection:
UNS
Faucet Connection Size:
7/16 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-3/4 in
Spout Reach:
4-3/4 in