This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

You last purchased this on
 
Newport Brass

Traditional Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #N288/26
  • Item #1501464
  • Manufacturer Part #288/26
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Traditional Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #N288/26
  • Item #1501464
  • Manufacturer Part #288/26
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Traditional
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Newport Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No