This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

This product has been replaced by

No image available

Manufacturer Part #2161/26
You last purchased this on
 
Newport Brass

Traditional® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #N2091/26
  • Item #1495356
  • Manufacturer Part #2091/26
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available

Manufacturer Part #2161/26
Newport Brass

Traditional® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #N2091/26
  • Item #1495356
  • Manufacturer Part #2091/26
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Traditional styling
  • Simulated rainfall shower pattern; 76 nozzles
  • Classic rain-can functionality
  • 1/2" NPT inlet fitting
  • 8.03" (20.4 cm) showerhead diameter
  • 1.8 GPM (6.8 LPM) Max
  • CEILING MOUNT ONLY
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Diameter:
8-1/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
8-3/100 in
IAPMO Listed:
Yes
Length:
8-3/100 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
4 in