This product requires certification to purchase.

Single Function Showerhead in Satin Brass - PVD

You last purchased this on
 
Newport Brass

Traditional® Single Function Showerhead in Satin Brass - PVD

  • Fast #
  • Part #N211/04
  • Item #1490317
  • Manufacturer Part #211/04
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Traditional® Single Function Showerhead in Satin Brass - PVD

  • Fast #
  • Part #N211/04
  • Item #1490317
  • Manufacturer Part #211/04
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • 8-nozzle design with variable spray modes
  • Side-mounted rotational spray control
  • 1/2" NPT inlet pivot ball fitting
  • 3-9/16" (9.0 cm) showerhead diameter
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional®
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Diameter:
3-9/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Jet
WaterSense Labeled:
Yes