This product requires certification to purchase.

Single Wide and Rain Showerhead in French Gold - PVD

You last purchased this on
 
Newport Brass

Transitional Single Wide and Rain Showerhead in French Gold - PVD

  • Fast #
  • Part #N215/24A
  • Item #4071713
  • Manufacturer Part #215/24A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Transitional Single Wide and Rain Showerhead in French Gold - PVD

  • Fast #
  • Part #N215/24A
  • Item #4071713
  • Manufacturer Part #215/24A
5 out of 5 Customer Rating

X Points
Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • CEILING MOUNT ONLY
  • Traditional Style
  • 74 brass spray jets
  • Brass nozzles for aesthetic appeal
  • 1/2" NPT inlet pivot ball fitting (3/4" NPSM without pivot ball fitting)
  • 9-1/8" (23.2 cm) showerhead diameter
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Transitional
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Depth:
2-3/8 in
Diameter:
9-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
6-1/16 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Wide, Rain
WaterSense Labeled:
Yes