This product requires certification to purchase.

Trip Lever in Antique Brass

Newport Brass

Trip Lever in Antique Brass

  • Fast #
  • Part #N500-06
  • Item #136936
  • Manufacturer Part #500-06
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Trip Lever in Antique Brass

  • Fast #
  • Part #N500-06
  • Item #136936
  • Manufacturer Part #500-06
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Front Mount
  • Maybe used with Devonshire Toilets
  • Requires Certification

Specifications

Brand Model Compatibility:
Devonshire® K-3837-0 Toilet
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Handle Type:
Lever
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388436208
WaterSense Labeled:
No