This product requires certification to purchase.

Trip Lever in Satin Brass

You last purchased this on
 
Newport Brass

Trip Lever in Satin Brass

  • Fast #
  • Part #N6-505/04
  • Item #3872839
  • Manufacturer Part #6-505/04
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Trip Lever in Satin Brass

  • Fast #
  • Part #N6-505/04
  • Item #3872839
  • Manufacturer Part #6-505/04
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Handles sold separately
  • Rotates into a front, side or angled position, making it compatible with virtually all toilets.
  • Works with insulated tanks (5/8" maximum)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
6-69/100 in
Diameter:
1-1/4 in
Handle Type:
Trip Lever
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No
Width:
4-3/10 in