This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Antique Brass

You last purchased this on
 
Newport Brass

Two Handle Widespread Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N1400L/06
  • Item #3729346
  • Manufacturer Part #1400L/06
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Two Handle Widespread Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N1400L/06
  • Item #3729346
  • Manufacturer Part #1400L/06
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6-1/8" (15.6 cm) spout height at outlet
  • 6-1/8" (15.6 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
WaterSense Labeled:
Yes