This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Flat Black Lever Handle

You last purchased this on
 
Newport Brass

Two Handle Widespread Bathroom Sink Faucet in Flat Black Lever Handle

  • Fast #
  • Part #N1230/56
  • Item #4630559
  • Manufacturer Part #1230/56
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Two Handle Widespread Bathroom Sink Faucet in Flat Black Lever Handle

  • Fast #
  • Part #N1230/56
  • Item #4630559
  • Manufacturer Part #1230/56
5 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Crystal Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 1-7/16" (3.7 cm) spout height at outlet
  • 5-5/8" (14.3 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-219/500 in
Spout Reach:
6-63/1000 in
Spout Type:
Fixed
WaterSense Labeled:
Yes