3 in. Brass Handle in Weathered Copper - Living
Tyler 3 in. Brass Handle in Weathered Copper - Living
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Industrial Handle assembly for control valve
- Intended for use with: Bidets - Balanced Pressure Shower - Roman Tub Faucets -Shower Control Valves a nd Diverters - Wide Spread Faucets - Wall Mounted Faucets
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
- Complements Slater product series
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Tyler
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper - Living
- Depth:
- 3-1/10 in
- Escutcheon Height:
- 2-19/50 in
- Escutcheon Width:
- 2-19/50 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Tri Spoke
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Length:
- 3 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- WaterSense Labeled:
- Yes