This product requires certification to purchase.

1/2 in. NPT Valve

Newport Brass

Universal 1/2 in. NPT Valve

  • Fast #
  • Part #N1-500U
  • Item #8592139
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Universal 1/2 in. NPT Valve

  • Fast #
  • Part #N1-500U
  • Item #8592139
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • No Finish
  • Solid brass construction
  • 1/2” NPT female thread (inlet and outlet) valve body
  • Mounting tabs located on rough-in for secure installation option
  • 12.5 gpm (gallons per minute) flow rate (@ 40 psi)
  • High torque quarter-turn washerless ceramic valve cartridges
  • Requires Newport Brass Wall Mount Tub Trim (many options available, sold-separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
3-925, 3-985, 3-915, 3-2405, 3-2975
CSA Certified:
CSA B125.1 2018
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Universal
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
12.5 gpm
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No