1-13/16 in. Air Switch
Universal 1-13/16 in. Air Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Available in 28 unique Finishes
- Solid Brass Construction
- Plugs into standard 20 VAC wall outlet
- Soft Touch Air Activated
- 6' supply air hose
- U/L listed 120VAC -15 amp indoor use only outlet adapter
- 5/16" (0.8 cm) trim height
- 1-3/4" (4.4 cm) trim diameter
- Traditional styling
Specifications
- AMP:
- 15
- Collection:
- Universal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Diameter:
- 1-13/16 in
- Height:
- 2-3/4 in
- Material:
- Brass
- UL Listed:
- Yes
- Volts:
- 120V