Universal
Frequently Purchased Together
Product Details
Product Details
- No Finish
- Solid brass construction
- Provides anti-scald protection and temperature regulation
- Must use with separate stop/volume control
- High-temperature safety stop ensures water temperature stays below maximum setting
- Integral hot and cold inlet stops ensure easy cartridge access
- 3/4" NPT female thread (inlet and outlet) valve body
- Mounting tabs located on rough-in for secure installation option
- Single outlet configuration
- 17.5 gpm (gallons per minute) flow rate (@ 45 psi)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Hot Ceramic
- Collection:
- Universal
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 17.5 gpm
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No