1/2 in. NPT Volume Control Valve
Universal 1/2 in. NPT Volume Control Valve
Product Details
Product Details
- No Finish
- Solid brass construction
- Counter clockwise flow on direction
- Quarter-turn washerless ceramic valve cartridge
- 1/2" NPT female thread (inlet and outlet) valve body
- 12.5 gpm (gallons per minute) flow rate (@ 40 psi)
- Requires Newport Brass Handle Trim (many options available, sold-separately)
Specifications
- ADA Compliant:
- No
- Collection:
- Universal
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No