This product requires certification to purchase.

Valve Trim Extension Kit in Polished Nickel

You last purchased this on
 
Newport Brass

Valve Trim Extension Kit in Polished Nickel

  • Fast #
  • Part #N2-260/15
  • Item #2177756
  • Manufacturer Part #2-260/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Valve Trim Extension Kit in Polished Nickel

  • Fast #
  • Part #N2-260/15
  • Item #2177756
  • Manufacturer Part #2-260/15
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extends valve an additional 1 3/8" from wall
  • Includes spline extension, lock washer, and handle screw
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Part Type:
Repair Kit
Fits Brand:
Newport Brass
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No