This product requires certification to purchase.

7-1/2 in. Brass Valve Trim in Flat Black

You last purchased this on
 
Newport Brass

Vander 7-1/2 in. Brass Valve Trim in Flat Black

  • Fast #
  • Part #N5-2902BP/56
  • Item #7382890
  • Manufacturer Part #5-2902BP/56
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Vander 7-1/2 in. Brass Valve Trim in Flat Black

  • Fast #
  • Part #N5-2902BP/56
  • Item #7382890
  • Manufacturer Part #5-2902BP/56
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Diverter pull-knob and ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant cross handle assembly for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Vander
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
7-1/2 in
Faucet Part Type:
Valve Trim
Height:
7-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
4-7/10 in