Brass Handle in Satin Vintage Copper - PVD
Vander Brass Handle in Satin Vintage Copper - PVD
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vander
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Satin Vintage Copper - PVD
- Faucet Part Type:
- Handle
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.