Brass Valve Trim in Gloss Black
Vander Brass Valve Trim in Gloss Black
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- 1-594 and 1-684 Rough Valve
- CSA Certified:
- CSA B125.1
- Collection:
- Vander
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Diameter:
- 7-1/2 in
- Faucet Part Type:
- Valve Trim
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- WaterSense Labeled:
- Yes
- Width:
- 3-3/4 in