Brass Valve Trim in Gun Metal
Vander Brass Valve Trim in Gun Metal
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 1-540 Rough Valve
- Collection:
- Vander
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Diameter:
- 7-1/2 in
- Faucet Part Type:
- Valve Trim
- Height:
- 7-1/2 in
- Length:
- 7-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 3-15/16 in