This product requires certification to purchase.

Brass Valve Trim in Matte White

You last purchased this on
 
Newport Brass

Vander Brass Valve Trim in Matte White

  • Fast #
  • Part #N3-2903TR/52
  • Item #7382883
  • Manufacturer Part #3-2903TR/52
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Vander Brass Valve Trim in Matte White

  • Fast #
  • Part #N3-2903TR/52
  • Item #7382883
  • Manufacturer Part #3-2903TR/52
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • ADA compliant cross handle assembly for control valve
  • Intergrated volume control diverter for directed,variable water flow
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared), 1-744 (3-port) Luxtherm Rough Valve
CSA Certified:
CSA B125.1
Collection:
Vander
Color Finish Category:
Whites
Color Finish Name:
Matte White
Diameter:
7-9/100 in
Faucet Part Type:
Valve Trim
Height:
7-9/100 in
IAPMO Listed:
Yes
Length:
7-9/100 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
Yes
Width:
3-23/50 in