This product requires certification to purchase.

Brass Valve Trim in Uncoated Polished Brass - Living

You last purchased this on
 
Newport Brass

Vander Brass Valve Trim in Uncoated Polished Brass - Living

  • Fast #
  • Part #N3-2904TR/03N
  • Item #7381931
  • Manufacturer Part #3-2904TR/03N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Vander Brass Valve Trim in Uncoated Polished Brass - Living

  • Fast #
  • Part #N3-2904TR/03N
  • Item #7381931
  • Manufacturer Part #3-2904TR/03N
5 out of 5 Customer Rating

X Points
Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
1-540 Rough Valve
Collection:
Vander
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Diameter:
7-1/2 in
Faucet Part Type:
Valve Trim
Height:
7-1/2 in
Length:
7-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
3-15/16 in