This product requires certification to purchase.

Brass Valve Trim in White

You last purchased this on
 
Newport Brass

Vander Brass Valve Trim in White

  • Fast #
  • Part #N3-2914TR/50
  • Item #7383349
  • Manufacturer Part #3-2914TR/50
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Vander Brass Valve Trim in White

  • Fast #
  • Part #N3-2914TR/50
  • Item #7383349
  • Manufacturer Part #3-2914TR/50
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Vander
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-1/2 in
Faucet Connection Size:
3/4 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Thermostatic