This product requires certification to purchase.

Two Handle Wall Mount Filler in Satin Brass - PVD Trim Only

You last purchased this on
 
Newport Brass

Vander Two Handle Wall Mount Filler in Satin Brass - PVD Trim Only

  • Fast #
  • Part #N3-2905/04
  • Item #7383361
  • Manufacturer Part #3-2905/04
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Vander Two Handle Wall Mount Filler in Satin Brass - PVD Trim Only

  • Fast #
  • Part #N3-2905/04
  • Item #7383361
  • Manufacturer Part #3-2905/04
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Vander
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Tub Spout Reach:
6-71/100 in
Tub Spout Type:
Non-diverter
Valve Body Material:
Brass
Valve Type:
Rough-In Valve
WaterSense Labeled:
No