This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Venetian Bronze

You last purchased this on
 
Newport Brass

Widespread Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #N3250/VB
  • Item #9567189
  • Manufacturer Part #3250/VB
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Widespread Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #N3250/VB
  • Item #9567189
  • Manufacturer Part #3250/VB
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
WaterSense Labeled:
Yes