8 in. x 10 ft. No Hub Domestic Cast Iron Soil Pipe
NH 2 8 in. x 10 ft. No Hub Domestic Cast Iron Soil Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 80-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
- Made in the USA
Specifications
- ASTM:
- ASTM A 888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- ISO:
- ISO 9001:2008
- Length:
- 10 ft
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Wall Thickness:
- 0.17 in
- Weight:
- 170.9 lb