3 x 2-1/2 in. No Hub Tapped Ferrule with Southern Raised-Head Brass Plug
3 x 2-1/2 in. No Hub Tapped Ferrule with Southern Raised-Head Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 700 Pallet: 1400-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- FNPT
- End Connections:
- No Hub x FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout with Plug
- Head Style:
- Raised Head
- Material:
- Cast Iron
- Origin:
- Domestic