4 in. No Hub 90 Degree Cast Iron Long Sweep 1/4 Bend
4 in. No Hub 90 Degree Cast Iron Long Sweep 1/4 Bend
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A-888
- Elbow Degree:
- 90 DD
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Long Sweep
- Material:
- Cast Iron
- Material Type:
- NH 18
- NSF Certified:
- Yes
- Origin:
- Domestic