17 in. Stripping Pad in Black (Case of 5)
17 in. Stripping Pad in Black (Case of 5)
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Conventional speed (175-600 RPMs)
- For most types of floor finish
- Black stripping pad
- Washable, reusable pad reduces supply costs
- Use with rotary or automatic floor machines
- Low speed 175 - 600 RPM
Documents
Specifications
- Application:
- Stripping
- Color Finish Name:
- Black
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 5
- Pad Size:
- 17 in
- RPM:
- 600