20 in. Buffing Pad in Blue (Case of 5)
20 in. Buffing Pad in Blue (Case of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Conventional speed (175-600 RPMs)
- Removes dirt, spills and scuffs
- Less aggressive than a black stripping pad
- Versatile pads can be used for heavy-duty spray cleaning and foam scrubbing
- Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
- Environmentally preferable, low odor & zinc free
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in