This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Niagara

Barron Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #N44020301
  • Item #9953746
  • Manufacturer Part #44.0203.01
5 out of 5 Customer Rating
Brand image
Niagara

Barron Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #N44020301
  • Item #9953746
  • Manufacturer Part #44.0203.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flushes powerfully with pressure assist technology - 1000g MaP score
  • ADA compliant height
  • Extra-large footprint easily covers old floor
  • Industry-leading 15 year warranty
  • WaterSense certified
  • Chrome left and right handle options
  • Upgraded brass bolt set
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial, Residential
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Barron
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
IAPMO Listed:
Yes
Number of Pieces:
1 Piece
Toilet Bowl Height:
17 in
Toilet Bowl Length:
29-1/10 in
Toilet Bowl Width:
15-7/10 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
732291442039