Multi Function Hand Shower in Polished Chrome
Earth™ Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1.5 GPM flow rate is highly efficient without sacrificing performance
- 3-function handshower provides a satisfying assortment of sprays to choose from
- Chrome finish gives a classic, traditional look and the corrosion-resistant high-impact ABS thermoplastic body offers long-lasting durability
- 72 in. extra-long stainless steel handshower hose is durable and flexible for ease of use
- Patented pressure compensating technology guarantees a powerful, consistent flow rate regardless of available water pressure
- 10-year warranty
- WaterSense labeled
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Earth™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 2-17/25 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 9-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- Length:
- 8-3/5 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Jet
- WaterSense Labeled:
- Yes