Multi Function Showerhead in Brushed Nickel
Earth™ Multi Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Patented pressure compensator flow control
- 2.0 gpm flow rate
- Metal coupler nut
- Non-aerating spray means less temperature loss for maximum energy savings
- 10 year warranty
- 3-adjustable spray settings
- WaterSense® labeled
- Meets or exceeds ANSI specifications
- Niagara Conservation showerheads are respected in the conservation industry for their performance and durability
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Earth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-7/10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Jet, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes