This product requires certification to purchase.

Fiber, Mineral and Resin Heavy Duty Scouring Pad in Green

You last purchased this on
 
Niagara™

Fiber, Mineral and Resin Heavy Duty Scouring Pad in Green

  • Fast #
  • Part #3M7100019784
  • Item #7480714
  • Manufacturer Part #7100019784
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Niagara™

Fiber, Mineral and Resin Heavy Duty Scouring Pad in Green

  • Fast #
  • Part #3M7100019784
  • Item #7480714
  • Manufacturer Part #7100019784
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Open construction with tough fibers and abrasives
  • Replaces scrapers, steel wool and metal sponges
  • Ideal for food processing equipment, heavily baked-on food or removing scuff marks on floors
  • Requires Certification

Specifications

Application:
General Purpose
Color Finish Name:
Green
Length:
6 in
Material:
Fiber, Mineral, Resin
Product Type:
Scour Pad
Width:
9 in