0.8 Toilet Tank White
Phantom 0.8 Toilet Tank White
Frequently Purchased Together
Product Details
Product Details
- Quiet Powerful flush delivered with a patented Stealth® Flush Chamber
- Reliable standard Fluidmaster® Fill Valve
- Pre-Assembled Tank Components
- No Flapper to cause leakage
- Stylish, durable top flush button
- 15 Year-Manufacturers Warranty
- Saves 37% more water than standard High Efficiency Toilets
- WaterSense Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.4
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Phantom
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Button
- Height:
- 14-1/2 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trap Size:
- 2 in
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 16 in