Elongated Toilet Bowl in White
Phantom™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One flush thoroughly evacuates the bowl every time, eliminating double flushing
- Elongated bowl for maximum comfort
- ADA Compliant Height
- Fully-glazed 2" trapway
- Combination of a siphon jet, rim wash and a power jet clear the bowl every time
- 15 Year-Manufacturers Warranty
- Saves 37% more water than standard High Efficiency Toilets
- WaterSense Certified
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.5
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Phantom™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 18 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes