This product requires certification to purchase.

20 in. Plastic End Cap

You last purchased this on
 
Niagara Plastics

20 in. Plastic End Cap

  • Fast #
  • Part #NCE330
  • Item #3297449
  • Manufacturer Part #CE-330
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Niagara Plastics

20 in. Plastic End Cap

  • Fast #
  • Part #NCE330
  • Item #3297449
  • Manufacturer Part #CE-330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
20 in
Fitting Sizes:
20 in
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No