Multi Function Showerhead in Chrome
Rainfall Spa™ Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1.75 gpm flow rate is highly efficient without sacrificing performance
- 1-function showerhead offers a soothing and full, rain spray
- Chrome finish gives a classic, traditional look and the corrosion-resistant high-impact ABS thermoplastic body offers long-lasting durability
- Patented pressure compensating technology guarantees a power, consistent flow rate regardless of available water pressure
- Sleek, modern design with large 8 in. diameter face
- Niagara Conservation showerheads are respected in the conservation industry for their performance and durability
- WaterSense® labeled
- 10 year warranty
- 360° ball joint swivel for easy adjustment
- Installs easily without tools to an existing shower arm
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Rainfall Spa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 1-93/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Rain, Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-11/16 in