Single Function Showerhead in Chrome
Sava Spa™ Series Single Function Showerhead in Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wide 4.5 in. spray head
- Patented pressure compensator flow control
- 1.75 gpm flow rate
- Metal coupler nut
- Non-aerating spray means less temperature loss for maximum energy savings
- WaterSense® labeled
- 360° ball joint swivel for adjustment
- Rubber spray nozzles for easy cleaning
- Corrosion resistant high-impact ABS thermoplastic body
- Symmetrical/conical stream spray
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sava Spa™ Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-2/5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/10 in
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes