This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
Niagara

Sentinel™ Elongated Toilet Bowl in White

  • Fast #
  • Part #NN2235EB
  • Item #7546000
  • Manufacturer Part #N2235EB
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Niagara

Sentinel™ Elongated Toilet Bowl in White

  • Fast #
  • Part #NN2235EB
  • Item #7546000
  • Manufacturer Part #N2235EB
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable rough-in depth from 10 in - 12 in, no conversion kits required
  • Elongated bowl for maximum comfort
  • Uses 60% less water than a common 3.5 gpf toilet
  • Excellent MaP scores for better flushing
  • Maintenance-free, leak-free, no double flushing
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Sentinel™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-3/4 in
Toilet Bowl Width:
14-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2 in
Trip Lever Placement:
Side
WaterSense Labeled:
Yes