0.95 gpf Dual Flush Toilet Tank in White
The Original™ 0.95 gpf Dual Flush Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- Quiet Powerful flush delivered with a patented Stealth® Flush Chamber
- Reliable Standard Fluidmaster Valve
- Pre-Assembled Tank Components
- No Flapper to cause leakage
- Stylish, durable top dual flush button
- 15 Year-Manufacturers Warranty
- Saves 37% more water than standard High Efficiency Toilets
- WaterSense Certified
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- The Original™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.5 gpf/0.95 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- GSA Approved:
- No
- Handle Type:
- Button
- Height:
- 14 in
- IAPMO Listed:
- Yes
- Length:
- 9-1/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 18-3/4 in