This product requires certification to purchase.

Round Toilet Bowl in White

You last purchased this on
 
Niagara

The Original™ Round Toilet Bowl in White

  • Fast #
  • Part #NN7726RB
  • Item #7546011
  • Manufacturer Part #N7726RB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Niagara

The Original™ Round Toilet Bowl in White

  • Fast #
  • Part #NN7726RB
  • Item #7546011
  • Manufacturer Part #N7726RB
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quiet Powerful flush delivered with a patented Stealth® Flush Chamber
  • Round bowl perfect for small spaces
  • 10 " Rough-In
  • Fully-glazed 2" trapway
  • Combination of a siphon jet, rim wash and a power jet clear the bowl every time
  • 15 Year-Manufacturers Warranty
  • Saves 37% more water than standard High Efficiency Toilets
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
The Original™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
0.8 gpf
Flow Rate Range:
Less than 1.0 gpf
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16 in
Toilet Bowl Length:
26-1/2 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes