1/2 in. Compression x GHT Boiler Drain Valve
1/2 in. Compression x GHT Boiler Drain Valve
Frequently Purchased Together
Product Details
Product Details
- Bronze body
- Maximum temperature 180° F
- Dezincification resistant
- Valve pressure rating 125 psi to 100°F
- Maximum temperature 180°F/82.2°C
- Cup or NPSL/NPT x hose end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- Compression
- End Connection 2:
- GHT
- End Connections:
- Compression x GHT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/4 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve