This product requires certification to purchase.

1/2 x 3/4 in. Cup and MIP x Hose Boiler Drain Valve

You last purchased this on
 
NIBCO

1/2 x 3/4 in. Cup and MIP x Hose Boiler Drain Valve

  • Fast #
  • Part #NQT74XD
  • Item #2408200
  • Manufacturer Part #NB64MH6
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

1/2 x 3/4 in. Cup and MIP x Hose Boiler Drain Valve

  • Fast #
  • Part #NQT74XD
  • Item #2408200
  • Manufacturer Part #NB64MH6
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 4000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Brass
  • IAPMO Listed to cUPC®
  • Maximum temperature 180°F/82.2°C
  • Valve pressure rating 125 psi to 100°F
  • 1/4 turn operation
  • PTFE Seat
  • Cup or MIP threads to hose connections
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61-9
ASTM:
ASTM B-16, ASTM B-283
CSA Certified:
CSA B125
End Connection 1:
Sweat, MIPS
End Connection 2:
GHT
End Connections:
Sweat;MIPS x GHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61-9
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Residential, Water
UL Listed:
No
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/4 in